Wood Round Toothpick (24 Boxes/800 Each)
Royal® Wood Round Toothpick (24 Boxes/800 Each)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra-sharp ends
- Sanded ultra-smooth
Specifications
- Collection:
- Royal®
- Color Finish Name:
- Natural
- Length:
- 2-3/4 in
- Material:
- Wood
- Package Quantity:
- 800 Per Box, 24 Boxes