R&R Services DBA R&R Solar Supply U-strut 1-5/8 in. Anodized Aluminum

RUFT1

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in the USA

SPECIFICATIONS

Length
105 in
Material
Aluminum
Size
1 5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday