60,000 Amp Surge Protector and Compressor Voltage Monitor

You last purchased this on
 
RSH

60,000 Amp Surge Protector and Compressor Voltage Monitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
RSH

60,000 Amp Surge Protector and Compressor Voltage Monitor

  • Fast #
  • Part #REC96426
  • Item #7954192
  • Manufacturer Part #96426
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • TFMOV Technology (Thermally Fused Metal Oxide Varistor)
  • Unsurpassed Industry Product Warranty
  • Long-Lasting Gas Discharge Tube Technology
  • Protect HVAC equipment from electrical surges, brownouts, and Short Cycling compressors with Voltage Monitoring circuit
  • Green LED Easily Indicates Protection
  • Weather-Rated under NEMA 4
  • Connected Equipment Warranty 5 years / $5000
  • 5 Year Product Warranty
  • Protects up to 60,000-amp single surges and up to 20,000-amp repetitive surges
  • Requires Certification

Documents


Specifications

AMP:
60000
Application:
Residential, Commercial
Height:
6-3/10 in
Length:
7-1/2 in
Product Type:
Surge Protector
UL Listed:
Yes
Volts:
120/240V
Weight:
3.7 lb
Width:
3-3/4 in