18 in. Vanity Combo in White
18 in. Vanity Combo in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Height:
- 35-1/4 in
- Width:
- 18 in