Rubber Fab Technologies Stainless Steel DET Clamp Buna Gasket in Red

R40MPURZ

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Red
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Rubber
Material Type
Buna-N

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday