Rubber Seal Element Gas in Harlequin Bronze

V210

Diameter

Starting at $2.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For ProPress®G gas fittings
  • Provides oil and hydrocarbon resistance

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Color Finish
Yellow
Diameter
1 in
FM Approved
No
Fitting Sizes
1 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
HNBR
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday