0 items

Rubbermaid 1 in. Medium Headband String Mop

RFGA8206

Width

14-1/2 in
Starting at $29.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Engineered with continuous filament bi-component microfiber yarn for superior cleaning efficacy, superior absorbency and release characteristics
  • Pre-laundered and pre-shrunk; works with traditional wet mop handles
  • Withstands twice the number of launderings of standard blend mops making it doubly durable

SPECIFICATIONS

Color Finish
Green
Length
44 in
Material
Microfiber
Size
Medium
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday