10-1/4 gal Waste Basket Large Rectangular Trash Can in Grey
10-1/4 gal Waste Basket Large Rectangular Trash Can in Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits in well in many home and work environments
- Rims add durability
- Soft molded wastebasket with rolled rims
- Easy to clean
- Won't chip, rust or dent
Specifications
- Capacity:
- 41-1/4 qt
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 19-7/8 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- Weight:
- 2.29 lb
- Width:
- 11 in