10-4/5 in. Dolly in Black
10-4/5 in. Dolly in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linkable for train creation
- Ultra-durable
- Designed for transporting Slim Jim® waste receptacles
Specifications
- Color Finish Name:
- Black
- Height:
- 10-4/5 in
- Length:
- 23-2/5 in
- Width:
- 15 in