10 gal Container Sliding in White
10 gal Container Sliding in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotating design, one-handed ingredient access
- Integrated scoop and dedicated internal storage system
- Convert a standard Brute® container into a high-capacity ingredient bin
- Clear window
Specifications
- Capacity:
- 10 gal
- Color Finish Name:
- White
- Height:
- 4-3/4 in
- Length:
- 17 in
- Material:
- Plastic
- Width:
- 17 in