Rubbermaid

1000ml Hand Soap Refill with Moisturizers

Part #RFG750383  |  Manufacturer Part #FG750383

Size:

1000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enriched lotion soap

Documents

Specifications

EcoLogo Certified: No

Green Seal Certified: Yes

Product Type: [Soap Refill, Moisturizer]

Size: 1000 mL

UL Listed: No

Weight: 14.13