102 in. Overhead Duster
102 in. Overhead Duster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Launderable for long product life
- Features telescoping handle for simple and efficient overhead use
- Tool extends up to 102" for higher ceilings
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 102 in
- Material:
- Synthetic
- Weight:
- 17 lb