12-1/2 in. Polypropylene Fill Countertop Brush in Silver
12-1/2 in. Polypropylene Fill Countertop Brush in Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tampico fill with 8" (20.3 cm) bristle coverage.
- Perfect for quick clean-ups
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 4 in
- Length:
- 12-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Product Type:
- Counter Brush
- Weight:
- 3 lb
- Width:
- 8 in