12-13/16 x 4 in. Insert Pan in Clear

You last purchased this on
 
Rubbermaid

12-13/16 x 4 in. Insert Pan in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

12-13/16 x 4 in. Insert Pan in Clear

  • Fast #
  • Part #RFG124P00CLR
  • Item #3442926
  • Manufacturer Part #FG124P00CLR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Break-resistant; quieter than metal
  • Nonstick surfaces
  • Fit Max System™ Racks and CaterMax™ Carriers
  • Commercial dishwasher-safe
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
12-13/16 in
Material:
Plastic
Width:
10-3/8 in