0 items

Rubbermaid 12 gal Step-On Trash Container

RFG614400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assists in complying with OSHA regulations
  • Quiet, heavy-duty pedal for hands-free sanitary use
  • Tight-fitting, overlapping lid to help contain odors
  • Tough and puncture-resistant construction

SPECIFICATIONS

Capacity
12 gal
Color Finish
White
Height
23-3/5 in
Length
16-1/5 in
Material
Plastic
Material Type
HDPE
Width
15-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday