13-5/8 qt Waste Basket in Black
13-5/8 qt Waste Basket in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits in well in many home and work environments
- Rims add durability, are easy to clean
- Easy to handle
- Perfect for home, office, and more
- Won't chip, rust or dent
Specifications
- Capacity:
- 13-5/8 qt
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12-1/10 in
- Length:
- 11-2/5 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- Weight:
- 1 lb
- Width:
- 8-1/5 in