Rubbermaid

13-5/8 qt Waste Basket in Grey

Part #RFG295500GRAY  |  Manufacturer Part #FG295500GRAY

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to handle
  • Fits in well in many home and work environments
  • Rims add durability, are easy to clean
  • Won't chip, rust or dent

Specifications

Capacity: 13-5/8 qt

Color Finish: Grey

Height: 12-1/10 in

Length: 11-2/5 in

Material: Plastic

Material Type: LLDPE

Width: 8-1/5 in