Rubbermaid

13-5/8 qt Wastebasket Recycling Side Bin in Blue

Part #RFG295073BLUE  |  Manufacturer Part #FG295073BLUE

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deskside wastebasket makes recycling easy and convenient
  • Attaches inside or outside wastebasket
  • Allows for separation of trash and recycling at each desk
  • No need to go to a central recycling location
  • Perfect for paper collection

Specifications

Capacity: 13-5/8 qt

Color Finish: Blue

Height: 11-1/2 in

Length: 10-3/5 in

Material: Plastic

Width: 7-1/5 in