14 qt Fire Resistant Waste Basket in Grey
14 qt Fire Resistant Waste Basket in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rounded corners that won't chip, dent, rust
- Reliable for industrial and hospital use
Specifications
- Capacity:
- 14 qt
- Color Finish Name:
- Grey
- Height:
- 12-1/4 in
- Length:
- 11-1/8 in
- Material:
- Thermoset Plastic
- Width:
- 8-1/4 in