0 items

Rubbermaid 14 qt Fire Resistant Waste Basket

RFG254100

Color Finish

Starting at $29.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fire resistant
  • For industrial and hospital use
  • Rounded corners that won't chip, dent or rust

SPECIFICATIONS

Capacity
14 qt
Color Finish
Black
Height
12-1/4 in
Length
11-1/8 in
Material
Fiberglass
Width
8-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday