Rubbermaid

142cm 2000 lbs. Sided Panel Platform Truck in Black

Part #RFG448600BLA  |  Manufacturer Part #FG448600BLA

Lift Capacity:

2000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for moving small packages and materials
  • Individually removable, heavy-duty wire side panels
  • Side-panel cut-outs
  • Molded-in tie-down slots
  • Textured deck surface
  • Handle retainers

Specifications

Color Finish: Black

Height: 104-4/5 in

Length: 142 cm

Lift Capacity: 2000

Material: Steel

Width: 24-1/4 in