Rubbermaid

15-1/2 in. Iron Organizer

Part #RFG245506WHT  |  Manufacturer Part #FG245506WHT

Height:

15-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Helps prevent hot iron damage
  • Installs easily virtually anywhere
  • Efficiently stores iron with ironing board for guest convenience
  • Aesthetic design complements guest room décor
  • Measures 5-1/4" x 15-1/2" x 4"

Specifications

Color Finish: White

Depth: 4 in

Height: 15-1/2 in

Material: Plastic

UL Listed: No

Weight: 10.50

Width: 5-1/4 in