15-7/8 in. 18 gal Roughneck Tote
15-7/8 in. 18 gal Roughneck Tote
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in handles
- Snap-on lids
- Shatter-resistant
- Stackable
Specifications
- Length:
- 23-7/8 in
- Material:
- Plastic
- Width:
- 15-7/8 in