0 items

Rubbermaid Marshal® 15 gal Container

RFG816088

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For indoor use
  • Includes retainer hardware for securing and concealing can liners
  • Practical, durable and fire safe
  • Push door conceals waste
  • Textured finish minimizes the appearance of surface scratches

SPECIFICATIONS

Capacity
15 gal
Collection
Marshal®
Color Finish
Beige
Diameter
15-2/5 in
Height
36-1/2 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday