15 x 10-9/10 x 7-2/5 in. Plastic Deluxe Carry Caddy in Black

You last purchased this on
 
Rubbermaid

15 x 10-9/10 x 7-2/5 in. Plastic Deluxe Carry Caddy in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

15 x 10-9/10 x 7-2/5 in. Plastic Deluxe Carry Caddy in Black

  • Fast #
  • Part #NFG315488BLA
  • Item #3569784
  • Manufacturer Part #FG315488BLA
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy-duty caddy conveniently fits on cleaning and housekeeping carts
  • Securely holds up to eight 32 oz spray bottles
  • All-purpose caddy
  • Measures 15" x 10-9/10" x 7-2/5"
  • Ergonomic handle design provides comfortable fit
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
7-1/2 in
Length:
15 in
Material:
Plastic
Number of Compartments:
8
Origin:
Domestic
Product Type:
Caddy
Size:
15 in x 10-9/10 in x 7-2/5 in
Weight:
7.5 lb
Width:
11 in