Rubbermaid 15 x 1/2 x 4 in. Wide Angle Brace Floor Sweeper

RFG9B71000000

Length

15 in

$5.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adds support and stability
  • Brace only
  • Can be used with fine, medium or heavy duty floors sweeps

SPECIFICATIONS

Color Finish
Black
Length
15 in
Material
Metal
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday