16 in. Street Broom

Part #RFG9B2200BRN  |  Item #3442953  |  Manufacturer Part #FG9B2200BRN

$ 28.35 EACH

Length:

16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wide flared ends for greater floor coverage and ease when sweeping close to walls or curbs
  • Accepts tapered handles
  • Hardwood block
  • Palmyra Fill

Documents

Specifications

Color Finish: Brown

Color Finish Category: Browns

Handle Material: Wood

Height: 6-4/5 in

Length: 16 in

Material: Palmyra

Width: 3 in