16 oz. Cut End Wet Mop Head in White

Part #RFGV11600WH00  |  Item #3442046  |  Manufacturer Part #FGV11600WH00

$ 3.08 EACH
(Pricing is for 16 oz)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Economical cotton mop provides good absorbency
  • General purpose mop
  • Headband prohibits moisture retention for longer life
  • Made from post-industrial recycled cotton
  • For use with Invader side gate style mop handles

Documents

Specifications

Application: Commercial

Color Finish: White

Color Finish Category: Whites

Material: Cotton

Size: 16 oz

Width: 6-1/2 in