16 x 16 in. Light Commercial Microfiber Cloth in Yellow

You last purchased this on
 
Rubbermaid

16 x 16 in. Light Commercial Microfiber Cloth in Yellow

This product requires certification to purchase.
You last purchased this on
 
Rubbermaid

16 x 16 in. Light Commercial Microfiber Cloth in Yellow

  • Fast #
  • Part #MMRR1820584
  • Item #4582986
  • Manufacturer Part #1820584
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup
  • Double-finished edges provide durability and shape retention
  • Color coded products help reduce cross contamination by differentiating area of use
  • Hypoallergenic, lint-free, nonabrasive
  • Bleach safe
  • Durable up to 500 launderings
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Green Seal Certified:
No
Height:
1/10 in
Length:
16 in
Material:
Microfiber
Origin:
Global
Product Type:
Microfiber Cloth, Cloth
Weight:
13.8 lb
Width:
16 in