Rubbermaid 16 x 16 in. Light Commercial Microfiber Cloth

R182058

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bleach safe
  • Color coded products help reduce cross contamination by differentiating area of use
  • Double-finished edges provide durability and shape retention
  • Durable up to 500 launderings
  • Hypoallergenic, lint-free, nonabrasive
  • Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup

SPECIFICATIONS

Application
Commercial
Color Finish
Red
Height
1/10 in
Length
16 in
Material
Microfiber
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday