0 items

Rubbermaid 1600ml Lotion Soap

RFG4015431

Size

1600 ml

$27.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Biodegradable
  • Fresh light honeysuckle fragrance
  • Green Seal™ certified
  • Hypoallergenic for sensitive skin
  • Rich, white pearlized appearance

SPECIFICATIONS

Brand Model Compatibility
Rubbermaid One Shot® and Manual Liquid Dispensers
Color Finish
White
Color Finish Category
Whites
Size
1600 ml
Type
Lotion Soap

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday