18-7/8 in. Folding Step Stool
18-7/8 in. Folding Step Stool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Folds to 6-5/8" deep for easy transport and storage
- Slip-resistant surfaces on steps and foot pads
- Lightweight and sturdy construction resists rust and dents
Specifications
- Height:
- 1.57 ft
- Material:
- Plastic
- Maximum Capacity:
- 300 lbs
- Tool Type:
- Step Stool