Rubbermaid

18 in. Dust Mop in Green

Part #RFGQ40800GR00  |  Manufacturer Part #FGQ40800GR00

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-pile, 100% microfiber collects and holds dust and dirt mechanically and electrostatically
  • Dense ultra-fine quality fiber with fringed edges remove dust, dirt and bacteria
  • Machine-washable; withstands more than 500 washings

Specifications

Color Finish: Green

Height: 1/2 in

Length: 20 in

Material: Microfiber

Width: 8 in