Rubbermaid
18 in. Wet and Dry Plastic Frame in Black
Part #RFGQ55900BK00 | Item #3443192 | Manufacturer Part #FGQ55900BK00
Call for Pricing
EACH
Length:
18 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Lightweight and non-magnetic
- One-step connecting mechanism speeds mop assembly and changeover
- Flat profile, slides easily under furniture and equipment
- Replaceable hook-and-loop strips secure cleaning pads and extend product life
Specifications
Color Finish: Black
Height: 1-4/5 in
Length: 18 in
Material: Aluminum
Width: 3-2/5 in