Rubbermaid

19 in. Thickness Bonnet

Part #RFGP11900WH00  |  Manufacturer Part #FGP11900WH00

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with bonnet holder and rotary floor machine
  • Deliver extra scrubbing action for improved cleaning performance
  • Provide improved operator control on rotary floor machines from 175-300 rpm
  • Double edge stitching extends bonnet life

Specifications

Color Finish: White

Length: 19 in

Material: [Cotton, Plastic]

Material Type: Polyester

UL Listed: No

Weight: 9