Rubbermaid

2-19/50 x 17-63/100 x 12-1/2 in. Plastic Waste Cover with Storage Compartment in Black

Part #RFG617900BLA  |  Manufacturer Part #FG617900BLA

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cover for 6173 Janitor Cart
  • Color: Black
  • Size: 17-5/8" x 12-1/2" x 2-3/8"

Specifications

ADA Compliant: No

Brand Model Compatibility: 6173 Janitor Cart

Color Finish: Black

FM Approved: No

Height: 2-19/50 in

Length: 17-63/100 in

Material: Plastic

Product Type: Waste Cover

UL Listed: No

Weight: 3

Width: 12-1/2 in