2-Shelf Heavy Duty Small Utility Cartridge in Black
2-Shelf Heavy Duty Small Utility Cartridge in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High density structural resin construction
- Molded-in customizable fittings and storage compartments, holsters, hooks and notches
- Won't rust, dent, chip or peel
- Bottom shelf
- Lightweight and maneuverable
- With 4" non-marking swivel casters
Specifications
- Capacity:
- 500 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 33-1/4 in
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Weight:
- 31.1 lb
- Width:
- 17-7/8 in