Rubbermaid

2-Shelf Utility Cartridge in Beige

Part #RFG450088BEIG  |  Manufacturer Part #FG450088BEIG

Color/Finish:
Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep pocket shelves keep contents in place
  • Variable grip handle improves control and worker safety
  • Built in tool holster and caddy
  • Molded-in, pre-drilled holes in legs allow you to add pipe or rods to hold wire spools or other types of roll goods
  • Capacity (Mass): 500 lb
  • Material: plastic
  • Optional Accessories: 3 outlet power strip: FG459000BLA; Single full extension drawer: FG459300RED

Specifications

Capacity: 500 lb

Color Finish: Beige

Height: 33-1/5 in

Length: 39 in

Material: Plastic

Material Type: Polypropylene

Type: RFG450088BEIG

Width: 17-9/10 in