20 gal Container Sliding in White

You last purchased this on
 
Rubbermaid

20 gal Container Sliding in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

20 gal Container Sliding in White

  • Fast #
  • Part #RFG9G7700WHT
  • Item #4388333
  • Manufacturer Part #FG9G7700WHT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rotating design, one-handed ingredient access
  • Integrated scoop and dedicated internal storage system
  • Convert a standard Brute® container into a high-capacity ingredient bin
  • Clear window
  • Requires Certification

Specifications

Capacity:
20 gal
Color Finish Name:
White
Length:
20-3/4 in
Material:
Plastic
Width:
20-3/4 in