21 cf Heavy Duty Platform Wagon
21 cf Heavy Duty Platform Wagon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pneumatic wheels: 16"
- Optional tow package allows for pintle or hook and eye hitching methods
- T-bar handle for pulling by hand
Specifications
- Capacity:
- 21 cu ft
- Color Finish Name:
- Black
- Length:
- 70 in
- Lift Capacity:
- 3500 lb
- Material:
- Foam
- Width:
- 40 in