22 in. Jumbo Dust Pan with Handle in Black
22 in. Jumbo Dust Pan with Handle in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Heavy-duty plastic construction
- Extra large sides to accommodate large jobs
- Dust pan
- Perfect for quick clean-ups
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-3/4 in
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Weight:
- 8.7 lb
- Width:
- 18 in