13-9/10 x 32-1/2 x 22-2/5 in. 24 gal Plastic Step Trash Can in Beige
Slim Jim® 13-9/10 x 32-1/2 x 22-2/5 in. 24 gal Plastic Step Trash Can in Beige
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim profile and small footprint maximize space to fit in tightest spaces
- Internal hinge design prevents wall damage
- Slim Jim Step-on containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability
- Increased foot pedal clearance
- Slim profile to fit in tightest spaces
- Quiet and controlled lid closure
- Meets OSHA and OBRA standards for worker and environmental safety
- Factory mutual certified ensures fire safety for regulatory compliance
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 24 gal
- Collection:
- Slim Jim®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- No
- Height:
- 32-1/2 in
- Length:
- 22-2/5 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- Size:
- 32-1/2 in x 13-9/10 in x 22-2/5 in
- UL Listed:
- No
- Weight:
- 13.4 lb
- Width:
- 13-9/10 in