0 items

Rubbermaid Brute® 24 in. 44 gal Polyethylene Container

RFG264360

Color Finish

Starting at $56.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Reinforced rims add strength and durability
  • Strong, snap-on lids for secure, stable stacking

SPECIFICATIONS

Capacity
44 gal
Collection
Brute®
Color Finish
Grey
Diameter
24 in
Height
31-1/2 in
Length
24 in
Material
Plastic
Material Type
Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday