24 in. Multi-Surface Plastic Floor Sweep in Grey
This product has been replaced by
Manufacturer Part #BH-11008
24 in. Multi-Surface Plastic Floor Sweep in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long-lasting bristles are designed to remove heavier dirt and debris
- Two-threaded handle holes on either side of block for even wear
- Designed to pick up heavier dirt from different surfaces
- Handles sold separately
Specifications
- Application:
- Cleaning
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Fine Floor Sweep
- Size:
- 24 in
- Width:
- 24 in