Rubbermaid
25 gal Container (Less Door) in Beige
Part #RFG818288BEIG | Item #3442128 | Manufacturer Part #FG818288BEIG
Product Details
- Ideal for entryways, lobbies, smoking areas
- Collects both refuse and smoking debris
- Construction gives a contemporary styling and resists dents and scratches
- Smooth surface is easy to clean
- Ashtray top removes for ease of maintenance, or can be permanently affixed
- Uses rigid liner RCP-355200 (sold separately)
Specifications
Capacity: 25 gal
Color Finish: Beige
Diameter: 18 in
Height: 42 in
Material: [Aluminum, Plastic]