0 items

Rubbermaid Marshal® 25 gal Container

RFG817088

Color Finish

Starting at $275.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For indoor use
  • Includes retainer hardware for securing and concealing can liners
  • Practical good looks combine with fire safety in this durable container
  • Push door conceals waste
  • Textured finish helps minimize the appearance of surface scratches

SPECIFICATIONS

Capacity
25 gal
Collection
Marshal®
Color Finish
Black
Diameter
18 in
Height
42 in
Material
Plastic
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday