0 items

Rubbermaid 28 qt Fire Resistant Waste Basket

RFG254300

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Reliable for industrial and hospital use
  • Rounded corners and won't chip, dent, rust

SPECIFICATIONS

Capacity
28 qt
Color Finish
Grey
Height
15-3/10 in
Length
14-1/2 in
Material
Thermoset Plastic
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday