Rubbermaid

29 gal Silhouettes Square Recycle Can Lid

Part #RFGDCR24TSM  |  Manufacturer Part #FGDCR24TSM

Capacity:

29 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Upscale look that's perfect in any environment
  • Heavy gauge, fire-safe construction
  • Adjustable leg levelers provide stability on uneven surfaces
  • Designed for easy emptying
  • Folding retainer bands hold poly bags inside leak proof liner
  • Factory applied designer die-cut decal identifies waste type

Specifications

Capacity: 29 gal

Color Finish: Silver Metallic

Height: 32-3/8 in

Length: 18-1/2 in

Material: Steel

Width: 18-1/2 in