3-3/4 x 19-5/8 x 6-1/4 in. Condition Disposer with Part
3-3/4 x 19-5/8 x 6-1/4 in. Condition Disposer with Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured, see-through lid
- Convenient finger tab
- Hygienic storage for condiments and garnishes
- Commercial dishwasher-safe
Specifications
- Color Finish Name:
- Black
- Height:
- 3-3/4 in
- Length:
- 19-5/8 in
- Material:
- Plastic
- Width:
- 6-1/4 in