3-3/4 x 21-1/5 x 11-1/2 in. Cutlery Bin

You last purchased this on
 
Rubbermaid

3-3/4 x 21-1/5 x 11-1/2 in. Cutlery Bin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

3-3/4 x 21-1/5 x 11-1/2 in. Cutlery Bin

  • Fast #
  • Part #NFG336200GRAY
  • Item #3442149
  • Manufacturer Part #FG336200GRAY
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ribbed design and special resin material provide strength
  • Comfortable handles
  • Four-compartment bin is ideal for storage or dispensing cutlery and condiment packets
  • Measures 21-1/4" x 11-1/2" x 3-3/4"
  • Dishwasher safe
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3-3/4 in
Length:
21-1/5 in
Material:
Plastic
Material Type:
Polypropylene
Weight:
19.1 lb
Width:
11-1/2 in